Jupiter HPLC Columns, Proteo
Mikroboring, Proteo, Rustfrit stål, 300 Å, 4 µm, 2,00 mm, 50 mm
Katalog # PHEC00B-4396-B0
New Product
Leverandør: PHENOMENEX
Gå til:
Product Details & Documents
Specifikationer
- Kolonne form:Mikroboring
- Ø indv.:2,00 mm
- Partikelstørrelse:4 µm
- Porestørrelse:300 Å
- Længde:50 mm
- Seq:5
- Kolonnemateriale:Rustfrit stål
- Fase:Proteo
- Cat. No.:PHEC00B-4396-B0
- Endcapped:Ja
- Kulstofbelastning:15%
- pH-område:1,5 - 10,0
- Surface area:475 m²/g



