Jupiter HPLC Columns, Proteo
Kapillær, Proteo, Stainless steel, glass coated, 300 Å, 4 µm, 0,30 mm, 50 mm
Catalog # PHEC00B-4396-AC
New Product
Supplier: PHENOMENEX
Jump to:
Product Details & Documents
Specifications
- Kolonne form:Kapillær
- Ø indv.:0,30 mm
- Partikelstørrelse:4 µm
- Porestørrelse:300 Å
- Længde:50 mm
- Seq:1
- Kolonnemateriale:Stainless steel, glass coated
- Fase:Proteo
- Cat. No.:PHEC00B-4396-AC
- Endcapped:Ja
- Kulstofbelastning:15%
- pH-område:1,5 - 10,0
- Surface area:475 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



