Jupiter HPLC Columns, Proteo
Mikroboring, Proteo, Rustfrit stål, 300 Å, 4 µm, 1,00 mm, 50 mm
Katalog # PHEC00B-4396-A0
New Product
Leverandør: PHENOMENEX
Gå til:
Product Details & Documents
Specifikationer
- Kolonne form:Mikroboring
- Ø indv.:1,00 mm
- Partikelstørrelse:4 µm
- Porestørrelse:300 Å
- Længde:50 mm
- Seq:4
- Kolonnemateriale:Rustfrit stål
- Fase:Proteo
- Cat. No.:PHEC00B-4396-A0
- Endcapped:Ja
- Kulstofbelastning:15%
- pH-område:1,5 - 10,0
- Surface area:475 m²/g
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



