Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Brady® Isolation Plugs

Brady® Isolation Plugs

Isolation plugs, 60×40 mm (Hר), rød/gul
Katalog # BRDY309019
New Product
Leverandør:   Brady
Brady® Isolation Plugs
Katalog # BRDY309019
Leverandør:  Brady
New Product
Brady® Isolation Plugs

Isolation plugs, 60×40 mm (Hר), rød/gul

Price
451,00 kr
Log ind for tilgængelighed
1 * 1 Each
Product Details & Documents

Covers two common screw threads to the two part graded thread diameters.

  • For D01+D02 (E14+E18) and for DII+DIII (E27+E33) screw locks

    No accidental screwing in of fuse possible

    Can accommodate padlock up to 6,5 mm shackle Ø

Application: Lockout tagout

Material: Non-conductive plastic

 : Includes a yellow key for locking and easy removal of the device from the screw base.

Specifikationer
  • Farve:
    rød/gul
  • Beskrivelse:
    Isolation plugs, 60×40 mm (Hר)
  • Seq:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.