Pipe Markers, Water
Distilled water, Polyester, 250×26 mm
Catalog # BRDYN003399
New Product
Supplier: Brady
Jump to:
Product Details & Documents
Individual markers on card with precut arrows, without pictogram.
- Colour: White on green
- Permanent acrylic
- Pipe diameter: 20 to 49 mm
Specifications
- Beskrivelse:Distilled water
- Dimensioner:250×26 mm
- Materiale:Polyester
- Seq:7
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



