Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
VWR® Basic Protection Disposable Hood

VWR® Basic Protection Disposable Hood

hvid, Universal, 508 mm, 457,2 mm
Katalog # 114-9836
New Product
Leverandør:   VWR Collection
VWR® Basic Protection Disposable Hood
Katalog # 114-9836
Leverandør:  VWR Collection
New Product
VWR® Basic Protection Disposable Hood
VWR® Basic Protection Disposable Hood

hvid, Universal, 508 mm, 457,2 mm

Price
1.090,00 kr
Log ind for tilgængelighed
1 * 500 Items
Product Details & Documents

VWR® Basic Protection Disposable Hood is a lightweight, single-use head covering made from 20 g/m² spunbonded polypropylene (SPP). Designed for cleanroom, laboratory, and industrial environments, it features a comfortable fit with elastic around the face opening for secure coverage. Latex-free and ISO 9001 compliant, this hood helps maintain hygiene and contamination control.

  • 20 g/m² spunbonded polypropylene (SPP) material for lightweight, breathable coverage

  • Full head coverage with elastic around the face opening for a secure fit
  • Latex-free and non-pyrogenic; safe for sensitive environments
  • ISO 9001 compliant and manufactured under strict quality standards
  • Comfortable sizing for most users
  • Bulk packaging for high-volume gowning areas
  • Disposable design reduces laundering and cross-contamination risk
  • Ideal for pharmaceutical, food processing, and general laboratory environments

The VWR® Basic Protection Disposable Hood is a lightweight, single‑use head covering designed to support cleanroom gowning, laboratory hygiene, and general industrial particulate control. Constructed from 20 g/m² spunbonded polypropylene (SPP), it provides breathable coverage with a secure, elasticised face opening, helping operators maintain a consistent barrier while working in contamination‑sensitive zones.

At the core of the hood is non‑woven SPP, selected for its balance of low lint, light weight, and comfort over extended use. The hood features a small open face hole with elastic around the face, improving seal and fit across a range of users without complex sizing. Typical overall dimensions provide full head coverage while accommodating most standard eyewear and masks used in controlled environments. SPP’s breathable, low‑resistance structure reduces heat build‑up under the hood compared to heavier, coated fabrics, further supporting operator comfort during long shifts. The elastic face opening keeps coverage stable during movement, while the hood’s universal fit eliminates complex size runs, simplifying training and inventory at gowning stations.

As single‑use disposables, these hoods help minimise cross‑contamination risk between work areas, batches, or tasks. VWR indicates ISO 9001 certification for the product line, aligning manufacture with recognised quality management practices for repeatable performance. When documentation is required (e.g., for cleanroom audits), lot‑based certificates and technical sheets are available through the product pages.

Bestillingsoplysninger: For operations that combine head and partial facial coverage in a single item, VWR® also offers a 'Protection Hood and Face Cover' in the same SPP 20 g family, with latex‑free round elastic, which is useful when greater face area coverage is required within the same material platform.

Emballering: Hoods are packaged 100 per bag, Five bags per case.

Specifikationer
  • Tøj størrelse:
    Universal
  • Farve:
    hvid
  • Højde:
    508 mm
  • Længde:
    457,2 mm
  • Køn:
    Unisex
  • Seam type:
    Bound
  • Cat. No.:
    114-9836
  • Trækstyrke:
    >40 N (machine direction), >20 N (cross direction)
  • Vægt:
    20 g/m²
  • Renrum klasse:
    10000/ISO 7
  • Outfit applikationer:
    Cleanroom|Industrial|Laboratory|Food|Chemical protection
  • Particle shedding (Helmke Drum):
    Level II
  • Water resistance:
    Zero penetration
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.