Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

InfinityLab 96-well Plate

InfinityLab 96-well plate, well shape: round, V shape bottom, 14 mm, klar, 300 µl, -, 330 µl
Katalog # AGLS5043-9313
New Product
Leverandør:   AGILENT
InfinityLab 96-well Plate
Katalog # AGLS5043-9313
Leverandør:  AGILENT
New Product
InfinityLab 96-well Plate

InfinityLab 96-well plate, well shape: round, V shape bottom, 14 mm, klar, 300 µl, -, 330 µl

Price
Spørg for pris
Log ind for tilgængelighed
1 * 50 Items
Product Details & Documents

This storage plate was designed for a wide variety of chromatography applications and for sample collection, storage, precipitation, and centrifugation. The V-shaped bottoms provide excellent small-volume recovery with autosamplers.

  • Clear, flat for uniform sealing

    Alphanumeric grid; Autoclavable

    Stackable, SBS footprint

    Made from highest medical grade virgin polypropylene

    Very low biomolecular binding characteristics

    Resistance to many standard laboratory chemicals, including DMSO, phenol, and chloroform

    Free from RNase, DNase, human genomic DNA, and endotoxins

    Suitable for chromatography

    High temperature tolerance: –80 to 120 °C

Specifikationer
  • Anbefalet arbejdsvolumen:
    300 µl
  • Steril:
    -
  • Farve:
    klar
  • Beskrivelse:
    InfinityLab 96-well plate, well shape: round, V shape bottom, 14 mm
  • Brøndvolumen:
    330 µl
Accessories

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Closing mats for 96 well plates, silicone, pre-slit, round wells, compatible with AGLS5043-9313
    Closing mats for 96 well plates, silicone, pre-slit, round wells, compatible with AGLS5043-9313
    AGLS5042-1389
    Log ind for tilgængelighed
    1 * 50 Items

Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.