Zebron GC Columns, ZB-FFAP
New Product
Leverandør: PHENOMENEX
Gå til:
Om denne vare
14 tilgængelige muligheder nedenfor
Product Details & Documents
Product Family Options
Produktinformation
- FaseKolonnematerialeFilmtykkelseØ indv.LængdeTilgængelighedPrice
- PHEC7EM-G009-11on 7" cageSpecifikationer:New ProductNew Product
- PHEC7EG-G009-11on 7" cageSpecifikationer:New ProductNew Product
- PHEC7EK-G009-22on 7" cageSpecifikationer:New ProductNew Product
- PHEC7EK-G009-22-Bon 5" cageSpecifikationer:New ProductNew Product
- PHEC7HG-G009-11on 7" cageSpecifikationer:New ProductNew Product
- PHEC7HK-G009-22on 7" cageSpecifikationer:New ProductNew Product
- PHEC7HK-G009-22-Bon 5" cageSpecifikationer:New ProductNew Product
- PHEC7HK-G009-36-CCustom, on 7" cageCustom, on 7" cageZB-FFAPFused silica3,00 µm0,53 mm30 mLog ind for tilgængelighed1 * 1 Items6.554,00 krSpecifikationer:New ProductNew Product
- PHEC7JM-G009-17on 7" cageSpecifikationer:New ProductNew Product
- PHEC7KG-G009-11on 7" cageSpecifikationer:New ProductNew Product
- PHEC7HM-G009-11on 7" cageSpecifikationer:New ProductNew Product
- PHEC7HM-G009-17on 7" cageSpecifikationer:New ProductNew Product
- PHEC7HM-G009-17-Bon 5" cageSpecifikationer:New ProductNew Product
- PHEC7HM-G009-22on 7" cageSpecifikationer:New ProductNew Product
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



