Jupiter HPLC Columns, C4
New Product
Leverandør: PHENOMENEX
Om denne vare
31 tilgængelige muligheder nedenfor
Product Details & Documents
Specifications for Product Family
Specifikationer
- Catalog No:
- PHEC05N-4167-AC
- PHEC05N-4167-AF
- PHEC05M-4167-AC
- PHEC05M-4167-AF
- PHEC00B-4167-AC
- PHEC00B-4167-AF
- PHEC00B-4167-B0
- PHEC00B-4167-E0
- PHEC00D-4167-E0
- PHEC00F-4167-P0
- PHEC00F-4167-A0
- PHEC00F-4167-B0
- PHEC00F-4167-E0
- PHEC00F-4167-N0
- PHEC00G-4169-N0
- PHEC00G-4169-P0
- PHEC00G-4167-A0
- PHEC00G-4167-B0
- PHEC00G-4167-E0
- PHEC00G-4167-N0
- PHEC00G-4167-P0
- PHEC00G-4167-U0
- PHEC00G-4168-E0
- PHEC00G-4168-N0
- PHEC00G-4169-E0
- PHEC00A-4167-E0
- PHEC00D-4167-U0-AX
- PHEC00F-4167-U0-AX
- PHEC00F-4168-P0-AX
- PHEC00G-4169-V0-AX
- PHEC00G-4168-P0-AX
- Kulstofbelastning:
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- Endcapped:
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- pH-område:
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- 1,5 - 10,0
- Surface area:
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
- 170 m²/g
Specifikationer
Product Family Options
Micro trap columns
Produktinformation
- Kolonne formFaseKolonnematerialePorestørrelsePartikelstørrelseØ indv.LængdeTilgængelighedPrice
- KapillærC4 (Butyl)Rustfrit stål300 Å5 µm0,30 mm10 mmLog ind for tilgængelighed1 * 3 Items4.629,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC05N-4167-ACKulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - Specifikationer:New Product
More
Specifications
Cat. No.PHEC05N-4167-AFKulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - Specifikationer:New Product
More
Specifications
Cat. No.PHEC05M-4167-ACKulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - Specifikationer:New Product
More
Specifications
Cat. No.PHEC05M-4167-AFKulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product
Columns
Produktinformation
- Kolonne formFaseKolonnematerialePorestørrelsePartikelstørrelseØ indv.LængdeTilgængelighedPrice
- KapillærC4 (Butyl)Stainless steel, glass coated300 Å5 µm0,30 mm50 mmLog ind for tilgængelighed1 * 1 Items9.263,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00B-4167-ACKulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - KapillærC4 (Butyl)Stainless steel, glass coated300 Å5 µm0,50 mm50 mmLog ind for tilgængelighed1 * 1 Items9.263,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00B-4167-AFKulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - MikroboringC4 (Butyl)Rustfrit stål300 Å5 µm2,00 mm50 mmLog ind for tilgængelighed1 * 1 Items6.942,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00B-4167-B0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - AnalytiskC4 (Butyl)Rustfrit stål300 Å5 µm4,60 mm50 mmLog ind for tilgængelighed1 * 1 Items6.942,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00B-4167-E0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - AnalytiskC4 (Butyl)Rustfrit stål300 Å5 µm4,60 mm100 mmLog ind for tilgængelighed1 * 1 Items7.011,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00D-4167-E0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - ForberedendeC4 (Butyl)Rustfrit stål300 Å5 µm21,20 mm150 mmLog ind for tilgængelighed1 * 1 Items31.455,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00F-4167-P0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - MikroboringC4 (Butyl)Rustfrit stål300 Å5 µm1,00 mm150 mmLog ind for tilgængelighed1 * 1 Items7.893,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00F-4167-A0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - MikroboringC4 (Butyl)Rustfrit stål300 Å5 µm2,00 mm150 mmLog ind for tilgængelighed1 * 1 Items7.893,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00F-4167-B0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - AnalytiskC4 (Butyl)Rustfrit stål300 Å5 µm4,60 mm150 mmLog ind for tilgængelighed1 * 1 Items7.893,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00F-4167-E0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - Semi-præparativC4 (Butyl)Rustfrit stål300 Å5 µm10,00 mm150 mmLog ind for tilgængelighed1 * 1 Items14.944,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00F-4167-N0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - Semi-præparativC4 (Butyl)Rustfrit stål300 Å15 µm10,00 mm250 mmLog ind for tilgængelighed1 * 1 Items10.113,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00G-4169-N0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - ForberedendeC4 (Butyl)Rustfrit stål300 Å15 µm21,20 mm250 mmLog ind for tilgængelighed1 * 1 Items22.998,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00G-4169-P0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - MikroboringC4 (Butyl)Rustfrit stål300 Å5 µm1,00 mm250 mmLog ind for tilgængelighed1 * 1 Items8.416,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00G-4167-A0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - MikroboringC4 (Butyl)Rustfrit stål300 Å5 µm2,00 mm250 mmLog ind for tilgængelighed1 * 1 Items8.416,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00G-4167-B0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - AnalytiskC4 (Butyl)Rustfrit stål300 Å5 µm4,60 mm250 mmLog ind for tilgængelighed1 * 1 Items8.215,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00G-4167-E0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - Semi-præparativC4 (Butyl)Rustfrit stål300 Å5 µm10,00 mm250 mmLog ind for tilgængelighed1 * 1 Items17.665,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00G-4167-N0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - ForberedendeC4 (Butyl)Rustfrit stål300 Å5 µm21,20 mm250 mmLog ind for tilgængelighed1 * 1 Items35.311,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00G-4167-P0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - ForberedendeC4 (Butyl)Rustfrit stål300 Å5 µm30,00 mm250 mmLog ind for tilgængelighed1 * 1 Items76.277,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00G-4167-U0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - AnalytiskC4 (Butyl)Rustfrit stål300 Å10 µm4,60 mm250 mmLog ind for tilgængelighed1 * 1 Items6.082,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00G-4168-E0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - Semi-præparativC4 (Butyl)Rustfrit stål300 Å10 µm10,00 mm250 mmLog ind for tilgængelighed1 * 1 Items13.121,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00G-4168-N0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - AnalytiskC4 (Butyl)Rustfrit stål300 Å15 µm4,60 mm250 mmLog ind for tilgængelighed1 * 1 Items4.260,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00G-4169-E0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - AnalytiskC4 (Butyl)Rustfrit stål300 Å5 µm4,60 mm30 mmLog ind for tilgængelighed1 * 1 Items6.178,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00A-4167-E0Kulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product
AXIA™ packed columns
Produktinformation
- Kolonne formFaseKolonnematerialePorestørrelsePartikelstørrelseØ indv.LængdeTilgængelighedPrice
- ForberedendeC4 (Butyl)Rustfrit stål300 Å5 µm30,00 mm100 mmLog ind for tilgængelighed1 * 1 Items60.796,67 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00D-4167-U0-AXKulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - Specifikationer:New Product
More
Specifications
Cat. No.PHEC00F-4167-U0-AXKulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - ForberedendeC4 (Butyl)Rustfrit stål300 Å10 µm21,20 mm150 mmLog ind for tilgængelighed1 * 1 Items31.806,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00F-4168-P0-AXKulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - Specifikationer:New Product
More
Specifications
Cat. No.PHEC00G-4169-V0-AXKulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product - ForberedendeC4 (Butyl)Rustfrit stål300 Å10 µm21,20 mm250 mmLog ind for tilgængelighed1 * 1 Items31.069,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00G-4168-P0-AXKulstofbelastning5%EndcappedJapH-område1,5 - 10,0Surface area170 m²/gNew Product
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



