Lab-Tips® Small Knitted Polyester Swab
Product Details & Documents
Berkshire's Lab-Tips® swabs are exceptionally pure for precision cleaning, surface sampling, applying lubricants and other liquids, and validation procedures.
- Remove excess materials
- Apply lubricants and other liquids
- Clean with solvents
Berkshire's knitted polyester swabs are made from clean room laundered, continuous filament polyester for exceptional purity. They offer low ionic contamination levels along with excellent durability and absorbent capacity. Knitted polyester swabs have excellent chemical resistance and are compatible with organic solvents.
Lab-Tips® are double bagged in bags manufactured from high purity polyethelene resin that ensures ultra-low organic and inorganic residues. Bags are free from silicone, amides, and DP and comply with RoHS directives. An easy tearnotch and solvent resistant inner pack labels ensure ease of use.
Certifications: ISO 3 (Class 1) - ISO 5 (Class 100).
Specifikationer
- Beskrivelse:Lab-Tips® Knitted polyester swab, head type: rigid
- Skaft/hoved:PP
- Håndtagsbredde:2,8 mm
- Cat. No.:BERKLTP70R.20
- Hovedlængde:12,5 mm
- Hovedbredde:4 mm
- Farve på håndtag:Yellow
- Håndtagslængde:58 mm
- Samlet længde:70 mm
- Hovedmateriale:Cleanroom laundered double layer 100% polyester knit
- Bond:Thermal
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



