Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Brady® Isolation Plugs

New Product
 :   Brady
Brady® Isolation Plugs
 :  Brady
New Product
 
Brady® Isolation Plugs

 

 

Covers two common screw threads to the two part graded thread diameters.

  • For D01+D02 (E14+E18) and for DII+DIII (E27+E33) screw locks

    No accidental screwing in of fuse possible

    Can accommodate padlock up to 6,5 mm shackle Ø

Application: Lockout tagout

Material: Non-conductive plastic

 : Includes a yellow key for locking and easy removal of the device from the screw base.

Product Family Options

 

  • Beskrivelse
    Farve
     
     
  • Isolation plugs, 60×40 mm (Hר)
    rød/gul
       
       
    1 * 1 Each
    1 * 1 Each - 451,00 kr
    451,00 kr
    1 * 1 Each
       451,00 kr

     
    New Product
    New Product
  • Isolation plugs, 51×25 mm (Hר)
    rød/gul
       
       
    1 * 1 Each
    1 * 1 Each - 372,00 kr
    372,00 kr
    1 * 1 Each
       372,00 kr

     
    New Product
    New Product
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.