Hex Key with Ball End
Hex key with ball end, 3 mm
Katalog # USBE23800
New Product
Leverandør: USBECK Laborgeräte
Gå til:
Product Details & Documents
High-quality contact surfaces for long product durability.
- Key size: 3 mm
- Leg length: 126×19 mm
- Corrosion protective coating
- Weight: 8 g
Allen key with ball end for 3 mm key size. The ball end also allows fixation at angles or difficult-to-reach-setups.
Specifikationer
- Beskrivelse:Hex key with ball end, 3 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



