Kinetex C8 HPLC Columns
Om denne vare
The Kinetex C8 HPLC column is a core-shell-based particle with a bonded silica phase ideal for the analysis of very hydrophobic compounds. This versatile column can easily upgrade existing fully porous 5 and 3 µm methods to shorten run-time, increase sensitivity, and even provide greater resolution with much higher efficiency levels.
- Compatible with all analytical HPLC/UHPLC systems
The Kinetex core-shell C8 provides the same Kinetex performance but with a little less hydrophobic retention in comparison to the Kinetex C18 column. This C8 column is ideal for extremely hydrophobic compounds that might be too strongly retained on a traditional C18 phase column.
38 tilgængelige muligheder nedenfor
Product Details & Documents
The Kinetex C8 HPLC column is a core-shell-based particle with a bonded silica phase ideal for the analysis of very hydrophobic compounds. This versatile column can easily upgrade existing fully porous 5 and 3 µm methods to shorten run-time, increase sensitivity, and even provide greater resolution with much higher efficiency levels.
- Compatible with all analytical HPLC/UHPLC systems
The Kinetex core-shell C8 provides the same Kinetex performance but with a little less hydrophobic retention in comparison to the Kinetex C18 column. This C8 column is ideal for extremely hydrophobic compounds that might be too strongly retained on a traditional C18 phase column.
Specifications for Product Family
Specifikationer
- Catalog No:
- PHEC00C-4497-AN
- PHEC00C-4497-E0
- PHEC00C-4497-Y0
- PHEC00B-4497-AN
- PHEC00B-4497-E0
- PHEC00B-4497-Y0
- PHEC00B-4499-AN
- PHEC00B-4499-Y0
- PHEC00B-4608-AN
- PHEC00B-4608-E0
- PHEC00B-4608-Y0
- PHEC00F-4608-E0
- PHEC00F-4497-AN
- PHEC00F-4497-E0
- PHEC00F-4497-Y0
- PHEC00F-4499-AN
- PHEC00D-4499-AN
- PHEC00A-4497-AN
- PHEC00A-4497-Y0
- PHEC00A-4499-AN
- PHEC00A-4499-Y0
- PHEC00D-4499-Y0
- PHEC00D-4497-AN
- PHEC00D-4497-E0
- PHEC00D-4497-Y0
- PHEC00D-4608-AN
- PHEC00D-4608-E0
- PHEC00D-4608-Y0
- PHEC00G-4608-E0
- PHEC05B-4608-AC
- PHEC00B-4608-Y0-FA
- PHEC00B-4608-P0-AX
- PHEC00F-4608-P0-AX
- PHEC00F-4608-U0-AX
- PHEC00D-4608-P0-AX
- PHEC00D-4608-U0-AX
- PHEC00G-4608-P0-AX
- PHEC00G-4608-U0-AX
- Kulstofbelastning:
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- 8%
- Endcapped:
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- Ja
- pH-område:
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- Surface area:
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- 200 m²/g
- USP code:
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
Specifikationer
Product Family Options
Columns
Produktinformation
- Kolonne formFaseKolonnematerialePorestørrelsePartikelstørrelseØ indv.LængdeTilgængelighedPrice
- AnalytiskC8 (Octyl)Rustfrit stål100 Å2,6 µm2,10 mm75 mmLog ind for tilgængelighed1 * 1 Items7.399,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00C-4497-ANKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å2,6 µm4,60 mm75 mmLog ind for tilgængelighed1 * 1 Items7.399,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00C-4497-E0Kulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å2,6 µm3,00 mm75 mmLog ind for tilgængelighed1 * 1 Items7.399,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00C-4497-Y0Kulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å2,6 µm2,10 mm50 mmLog ind for tilgængelighed1 * 1 Items7.335,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00B-4497-ANKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å2,6 µm4,60 mm50 mmLog ind for tilgængelighed1 * 1 Items7.335,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00B-4497-E0Kulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å2,6 µm3,00 mm50 mmLog ind for tilgængelighed1 * 1 Items7.335,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00B-4497-Y0Kulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å1,6 µm2,10 mm50 mmLog ind for tilgængelighed1 * 1 Items8.055,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00B-4499-ANKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å1,6 µm3,00 mm50 mmLog ind for tilgængelighed1 * 1 Items8.137,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00B-4499-Y0Kulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å5 µm2,10 mm50 mmLog ind for tilgængelighed1 * 1 Items5.500,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00B-4608-ANKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å5 µm4,60 mm50 mmLog ind for tilgængelighed1 * 1 Items5.500,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00B-4608-E0Kulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å5 µm3,00 mm50 mmLog ind for tilgængelighed1 * 1 Items5.500,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00B-4608-Y0Kulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å5 µm4,60 mm150 mmLog ind for tilgængelighed1 * 1 Items6.423,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00F-4608-E0Kulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å2,6 µm2,10 mm150 mmLog ind for tilgængelighed1 * 1 Items8.101,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00F-4497-ANKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å2,6 µm4,60 mm150 mmLog ind for tilgængelighed1 * 1 Items8.101,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00F-4497-E0Kulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å2,6 µm3,00 mm150 mmLog ind for tilgængelighed1 * 1 Items8.101,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00F-4497-Y0Kulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å1,6 µm2,10 mm150 mmLog ind for tilgængelighed1 * 1 Items8.723,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00F-4499-ANKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å1,6 µm2,10 mm100 mmLog ind for tilgængelighed1 * 1 Items8.262,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00D-4499-ANKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å2,6 µm2,10 mm30 mmLog ind for tilgængelighed1 * 1 Items7.150,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00A-4497-ANKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å2,6 µm3,00 mm30 mmLog ind for tilgængelighed1 * 1 Items8.055,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00A-4497-Y0Kulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å1,6 µm2,10 mm30 mmLog ind for tilgængelighed1 * 1 Items7.807,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00A-4499-ANKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å1,6 µm3,00 mm30 mmLog ind for tilgængelighed1 * 1 Items8.345,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00A-4499-Y0Kulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å1,6 µm3,00 mm100 mmLog ind for tilgængelighed1 * 1 Items8.342,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00D-4499-Y0Kulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å2,6 µm2,10 mm100 mmLog ind for tilgængelighed1 * 1 Items7.519,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00D-4497-ANKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å2,6 µm4,60 mm100 mmLog ind for tilgængelighed1 * 1 Items7.519,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00D-4497-E0Kulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å2,6 µm3,00 mm100 mmLog ind for tilgængelighed1 * 1 Items7.519,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00D-4497-Y0Kulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å5 µm2,10 mm100 mmLog ind for tilgængelighed1 * 1 Items5.720,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00D-4608-ANKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å5 µm4,60 mm100 mmLog ind for tilgængelighed1 * 1 Items5.720,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00D-4608-E0Kulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å5 µm3,00 mm100 mmLog ind for tilgængelighed1 * 1 Items5.720,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00D-4608-Y0Kulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - AnalytiskC8 (Octyl)Rustfrit stål100 Å5 µm4,60 mm250 mmLog ind for tilgængelighed1 * 1 Items6.925,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00G-4608-E0Kulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product
Micro trap column
Produktinformation
- Kolonne formFaseKolonnematerialePorestørrelsePartikelstørrelseØ indv.LængdeTilgængelighedPrice
- KapillærC8 (Octyl)Rustfrit stål100 Å5 µm0,30 mm50 mmLog ind for tilgængelighed1 * 1 Items3.051,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC05B-4608-ACKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product
Column shipped in formic acid
Produktinformation
- Kolonne formFaseKolonnematerialePorestørrelsePartikelstørrelseØ indv.LængdeTilgængelighedPrice
- AnalytiskC8 (Octyl)Rustfrit stål100 Å5 µm3,00 mm50 mmLog ind for tilgængelighed1 * 1 Items5.500,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00B-4608-Y0-FAKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product
AXIA™ packed columns
Produktinformation
- Kolonne formFaseKolonnematerialePorestørrelsePartikelstørrelseØ indv.LængdeTilgængelighedPrice
- ForberedendeC8 (Octyl)Rustfrit stål100 Å5 µm21,20 mm50 mmLog ind for tilgængelighed1 * 1 Items17.765,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00B-4608-P0-AXKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - ForberedendeC8 (Octyl)Rustfrit stål100 Å5 µm21,20 mm150 mmLog ind for tilgængelighed1 * 1 Items31.640,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00F-4608-P0-AXKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - ForberedendeC8 (Octyl)Rustfrit stål100 Å5 µm30,00 mm150 mmLog ind for tilgængelighed1 * 1 Items4.762,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00F-4608-U0-AXKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - ForberedendeC8 (Octyl)Rustfrit stål100 Å5 µm21,20 mm100 mmLog ind for tilgængelighed1 * 1 Items26.200,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00D-4608-P0-AXKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - ForberedendeC8 (Octyl)Rustfrit stål100 Å5 µm30,00 mm100 mmLog ind for tilgængelighed1 * 1 Items49.574,44 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00D-4608-U0-AXKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - ForberedendeC8 (Octyl)Rustfrit stål100 Å5 µm21,20 mm250 mmLog ind for tilgængelighed1 * 1 Items35.657,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00G-4608-P0-AXKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product - ForberedendeC8 (Octyl)Rustfrit stål100 Å5 µm30,00 mm250 mmLog ind for tilgængelighed1 * 1 Items107.281,00 krSpecifikationer:New Product
More
Specifications
Cat. No.PHEC00G-4608-U0-AXKulstofbelastning8%EndcappedJapH-område1,5 - 8,5Surface area200 m²/gUSP codeL7New Product



