Blood collection tubes, EST™, BD Vacutainer®
BDAM362725UK
- Lukkestørrelse:BD Hemogard™
- Ø:13 mm
- Volumen:3 ml
- Beskrivelse:Blood Collection tube, BD Vacutainer®
- Længde:75 mm
- Materiale:Plast
- Lågfarve:hvid
- Pakn:1.000
EST™ tubes has no additives and is suitable as a secondary tube for anti-coagulated blood samples, for example for taking plasma samples from blood bags and can also be used as a discard tube.