Leather belt
Leather belt with silver buckle, sort, Regular, 1220×40 mm
Katalog # 113-08329
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Leather belt for use with all Kwintet waistband trousers.
- Made of high quality leather
- Buckle in antique silver
Length: 1220 mm
Width: 40 mm
Specifikationer
- Beklædningsgenstand:Regular
- Model:Leather belt with silver buckle
- Farve:sort
- L×B:1220×40 mm



