Caps, 560 P159
Baseball caps, hvid
Katalog # KWIN100451900
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Caps made of 65% polyester and 35% cotton. Ideal for areas where hygiene is required, e.g. in food processing industries.
- With hairnet and peak
- Velcro-adjustable neck
- One size fits all
Weight: 210 g/m²
Documents
Specifikationer
- Model:Baseball caps
- Farve:hvid
- Køn:Unisex
- Cat. No.:KWIN100451900
- Vægt:210 g/m²
- Outfit applikationer:Food
- Lukkestørrelse:Med Velcro®
- Stof:65% polyester and 35% cotton



