BioLite™ Cell Culture Treated Dishes
Catalog # NUNC130180
Supplier: Thermo Fisher Scientific
Specifications
- Ø:35 mm
- Dyrkningsareal:9,4 cm²
- Pakket:10 per pack
- Anbefalet arbejdsvolumen:3 ml
- Beskrivelse:Cell culture dish, round shape, sterile, 3 ml (well) capacity
- Højde:10 mm, 9,3 (interior) mm
- Pakn:500
Specifications
About this item
Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated dishes suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.
- Cell culture treated sterile per ISO 11137
- SAL 10⁻⁶ USP Class VI and non-cytotoxic non-pyrogenic
- Material: Polyethylene
- Surface treatment: Cell culture