LinkTech 20AC Quick-Disconnect Insert, acetal, 1/8" flow, elbow, valved, 1/4" hose barb; 25/pk
Katalog # MFLX16360-23
Leverandør: Avantor Fluid Handling
Specifikationer
- Modhagestørrelse/slange int.Ø (port 1):¼"
- Tilslutningstype:Quick-Disconnect to Barb
- Flow pattern:Elbow
- Model:Valved
- Max. temperature:82 °C (180 °F)
- Beskrivelse:Quick-Disconnect Insert, acetal, ⅛" flow, elbow, valved, ¼" hose barb, SS latch
- Environmentally Preferable:
- Fitting depth:28 mm (1,109375")
- O-Ring material:Buna N
- Valve material:Acetal
- Valve spring material:316 SS
- Min. temperature:–40 °C (–40 °F)
- Max. operating pressure:120 psi
- Garanti:1 year
- Pakn:25
- Fitting material:POM
- Quick-disconnect flow size:⅛"
Specifikationer
Om denne vare
Simply press the stainless steel thumb latch to disconnect the fittings.
- Audible click lets you know the coupling is secure
- Interchangeable with other similar industry thumb-latch fittings
Use these fittings to quickly connect and disconnect from your flow line. All fittings have 1/8" flow size, allowing you to mix and match between the fittings—simply order a body (female half) and an insert (male half). Couplings are compatible for use with gases and liquids. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and ability to be gamma sterilized. Select from valved or straight-through (nonvalved) couplings—the valved fittings automatically seal the flow path when disconnected.
- Modhagestørrelse/slange int.Ø (port 1):¼"
- Tilslutningstype:Quick-Disconnect to Barb
- Flow pattern:Elbow
- Model:Valved
- Max. temperature:82 °C (180 °F)
- Beskrivelse:Quick-Disconnect Insert, acetal, ⅛" flow, elbow, valved, ¼" hose barb, SS latch
- Environmentally Preferable:
- Fitting depth:28 mm (1,109375")
- O-Ring material:Buna N
- Valve material:Acetal
- Valve spring material:316 SS
- Min. temperature:–40 °C (–40 °F)
- Max. operating pressure:120 psi
- Garanti:1 year
- Pakn:25
- Fitting material:POM
- Quick-disconnect flow size:⅛"