FAME #16 mix
FAME #16 mix, each mixture has minimum 50 mg/ampoule, Ampoule, 1 mL
Katalog # REST35022
Leverandør: Restek
Gå til:
Product Details & Documents
This mixture can be used for quantification (AOCS Method CE 1a–13) and approximate the compositions of the types of oils like corn, poppy seed, cotton seed, soybean, walnut, safflower, sunflower, rice, bran, and sesame oil.
This mix contains six components such as C16:00 methyl palmitate (6%), C18:00 methyl stearate (3%), C18:01 methyl oleate (35%), C18:02 methyl linoleate (50%), C18:03 methyl linolenate (3%), C20:00 methyl arachidate (3%).
% represents weight/weight% basis (minimum 50 mg/ampoule).
Specifikationer
Specifikationer
- Pakning:Ampoule
- Pakn:1 mL
- Beskrivelse:FAME #16 mix, each mixture has minimum 50 mg/ampoule



