Ear section through the cochlea
Ear section through the central spiral of the cochlea, SOMSO-Plast®, 3,8 kg, 510×480×50 mm
Katalog # SOMMDS10
Leverandør: SOMMER MARCUS
Gå til:
Product Details & Documents
The scala of the vestibule, the scala of the tympanum, the cochlear duct with tectorial membrane and organ of Corti are shown.
- Enlarged approximately 350 times
- On a green base plate
Specifikationer
- Vægt:3,8 kg
- Beskrivelse:Ear section through the central spiral of the cochlea
- Materiale:SOMSO-Plast®
- B×D×H:510×480×50 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



