ToughStripe® Max Solid Floor Tapes
Built stronger, lasts longer on punishing industrial floors. ToughStripe® Max floor marking tape is purpose-built to hold its ground in forklift and heavy traffic areas.
Strong polyester (PETG) material is four times more rigid than vinyl and contains no plasticisers
- Matte finish provides excellent colour contrast for clear visibility under any lighting
- Damage-resistant and impact-resistant
- Rubber adhesive
- Minimum application temperature: 10 °C
- Service temperature: 10 to 60 °C
ToughStripe® Max Solid Floor Tape is re-engineered to be twice as thin yet twice as durable to better withstand damaging impacts in forklift and heavy traffic areas. The thinner profile and true edge-to-edge rubber adhesive minimise pick points. The damage-isolating design keeps tape intact longer by preventing rips, gouges, and tears from running.
Compact construction results in a smaller, lightweight roll, which can be easily installed by one person with minimal tools. This floor tape is compatible with the ToughStripe® Floor Tape Applicator (part number BRDY150852).
- Width:76,20 mm
- Colour:White
- Description:ToughStripe® Max solid floor tape, polyester
- Length:30,48 m
- Seq:19
- Thickness:0,559 mm



