Order Entry
Germany
Orders LinkContactUsLinkComponent
ToughStripe® Max Solid Floor Tapes | Avantor

ToughStripe® Max Solid Floor Tapes

ToughStripe® Max solid floor tape, polyester, Blue, 30,48 m, 101,60 mm, 0,559 mm
Catalog # BRDY177037
New Product
Supplier:   Brady
ToughStripe® Max Solid Floor Tapes
Catalog # BRDY177037
Supplier:  Brady
New Product
ToughStripe® Max Solid Floor Tapes
ToughStripe® Max Solid Floor Tapes

ToughStripe® Max solid floor tape, polyester, Blue, 30,48 m, 101,60 mm, 0,559 mm

Wechseln zu:
Price
223,84 €
Anmelden für die Verfügbarkeit
1 * 1 ST
Product Details & Documents

Built stronger, lasts longer on punishing industrial floors. ToughStripe® Max floor marking tape is purpose-built to hold its ground in forklift and heavy traffic areas.

  • Strong polyester (PETG) material is four times more rigid than vinyl and contains no plasticisers

  • Matte finish provides excellent colour contrast for clear visibility under any lighting
  • Damage-resistant and impact-resistant
  • Rubber adhesive
  • Minimum application temperature: 10 °C
  • Service temperature: 10 to 60 °C

ToughStripe® Max Solid Floor Tape is re-engineered to be twice as thin yet twice as durable to better withstand damaging impacts in forklift and heavy traffic areas. The thinner profile and true edge-to-edge rubber adhesive minimise pick points. The damage-isolating design keeps tape intact longer by preventing rips, gouges, and tears from running.

Compact construction results in a smaller, lightweight roll, which can be easily installed by one person with minimal tools. This floor tape is compatible with the ToughStripe® Floor Tape Applicator (part number BRDY150852).

Spezifikationen:
  • Width:
    101,60 mm
  • Colour:
    Blue
  • Description:
    ToughStripe® Max solid floor tape, polyester
  • Length:
    30,48 m
  • Seq:
    22
  • Thickness:
    0,559 mm
Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.