Order Entry
Germany
Orders LinkContactUsLinkComponent
Gas Sampling Balloons

Gas Sampling Balloons

Gas sampling balloon, 250 mm, 8000 ml
Artikelnummer LAMA80605
Hersteller:   LAMAPLAST
Gas Sampling Balloons
Artikelnummer LAMA80605
Hersteller:  LAMAPLAST
Gas Sampling Balloons
Gas Sampling Balloons

Gas sampling balloon, 250 mm, 8000 ml

Preis
134,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Gas sampling balloons are made from natural latex.

  • Volume ranges from 1500 to 8000 ml

  • Colour: pale yellow/red

The 1500 ml balloons have a blowpipe diameter of 4,9 mm, with a blowpipe length of 95 mm. The 2000 and 4000 ml balloons have a blowpipe diameter of 5,85 mm, with a blowpipe length of 86 mm. The 5000 and 8000 ml balloons have a blowpipe diameter of 4,8 mm, with a blowpipe length of 93 mm.

Packaging: Each ballon is packaged in a single plastic bag.

Documents

Specifications
  • Ø:
    250 mm
  • Volume:
    8000 ml
  • Description:
    Gas sampling balloon
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.