Order Entry
Germany
Orders LinkContactUsLinkComponent
Sealing tapes

Sealing tapes

Sealing tape, ContaineriSEAL™, White, 25,4 mm
Catalog # DIVECSEAL-XLW
Supplier:   DIVERSIFIED BIOTECH
Sealing tapes
Catalog # DIVECSEAL-XLW
Sealing tapes
Sealing tapes

Sealing tape, ContaineriSEAL™, White, 25,4 mm

Price
156,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sealing tapes in different colours.

  • Different sizes
  • Temperature resistant
  • Chemically resistant

Length: 2,7 m

Specifications
  • Width:
    25,4 mm
  • Colour:
    White
  • Description:
    Sealing tape, ContaineriSEAL™
  • Seq:
    09