Order Entry
Germany
Orders LinkContactUsLinkComponent
Objectives EC Epiplan

Objectives EC Epiplan

Objective EC epiplan, 0,75 NA, 1,0 mm
Catalog # ZEIS4220709961000
Supplier:   ZEISS
Objectives EC Epiplan
Catalog # ZEIS4220709961000
Supplier:  ZEISS
Objectives EC Epiplan

Objective EC epiplan, 0,75 NA, 1,0 mm

Price
1 431,45 €
Log in for availability
1 * 1 ST
Product Details & Documents

Enhanced contrast universal objectives for materials microscopy allowing brightfield, differential interference contrast and polarisation methods. HD versions provide darkfield capability in addition. They feature the long working distances needed for materials inspections.

  • Thread type: M27×0,75
  • Immersion: Without immersion
  • Field of view: 23 mm
  • Parfocal length: 45 mm

Optical system: Infinity Color Corrected System (ICS)
Color correction: Achromatic

Specifications
  • Magnification:
    50×
  • Description:
    Objective EC epiplan, 0,75 NA
  • Seq:
    04
  • Working distance:
    1,0 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.