Objectives EC Epiplan
Objective EC epiplan, 0,13 NA, 11,8 mm
Catalog # ZEIS4220309902000
Supplier: ZEISS
Jump to:
Product Details & Documents
Enhanced contrast universal objectives for materials microscopy allowing brightfield, differential interference contrast and polarisation methods. HD versions provide darkfield capability in addition. They feature the long working distances needed for materials inspections.
- Thread type: M27×0,75
- Immersion: Without immersion
- Field of view: 23 mm
- Parfocal length: 45 mm
Optical system: Infinity Color Corrected System (ICS)
Color correction: Achromatic
Specifications
- Magnification:5×
- Description:Objective EC epiplan, 0,13 NA
- Seq:01
- Working distance:11,8 mm



