Dryplexx® micro Microfleece Jacket
Black, XL, Regular
Catalog # ENGE77861
Supplier: ENGELHARDT
Jump to:
Product Details & Documents
Textiles dryplexx® micro are incredibly lightweight and warming. The material is wind-repellent and protects against chills and draughts.
- High collar
- Two side pockets with a zip
- Continuous zip
- All zips have red zip-pullers
- Machine wash 30 °C
- Tumble dry at low temperature
The pockets of air that collect in the fleece pile are highly suited to provide insulation, thereby regulating the climate.
Caution: Do not dry clean, bleach or iron.
Specifications
- Clothing Size:XL
- Garment fit:Regular
- Colour:Black
- Seq:02
- Cat. No.:ENGE77861
- Sleeve or leg length:Long
- Risk area:Cold
- Garment application:General Purpose
- Gender:For ladies
- Closure type:Zip closure
- Fabric:100% Polyester
- Weight:200 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



