Order Entry
Germany
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

5000 ml, 229 mm, 188 mm, 500 ml
Catalog # KART812CASE
Supplier:   KARTELL
Beakers, low form
Catalog # KART812CASE
Supplier:  KARTELL
Beakers, low form
Beakers, low form

5000 ml, 229 mm, 188 mm, 500 ml

Price
1 440,00 €
Log in for availability
1 * 24 ST
Product Details & Documents

PP, highly translucent.

  • Good chemical resistance
  • Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use. With spout and easy to read moulded graduations.

ISO 7056

Certifications: ISO 7056

Specifications
  • Ext.Ø:
    188 mm
  • Graduation Interval:
    500 ml
  • Capacity:
    5000 ml
  • Height:
    229 mm
  • Seq:
    11