Precision saccharometers
10 - 15 °P, 0,1°, 0…30 °C, 400 mm
Catalog # SCNL3292111S
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
Saccharometers for beer and wort according to Plato with blue filling thermometer.
- Suitable for calibration
Error limit: ±0,1 °Plato
Reference temperature: 20 °C
Ordering information: Available with works calibration certificate or DAkkS calibration certificate on request.
Packaging: In a square plastic sleeve.
Specifications
- Temperature Range:0…30 °C
- Length:400 mm
- Seq:04
- Division:0,1°
- Range:10 - 15 °P
- Cat. No.:SCNL3292111S
- Reference temperature:20 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



