Order Entry
Germany
Orders LinkContactUsLinkComponent
Screw Cap Tubes

Screw Cap Tubes

Screwcap tubes with fitted cap, 13 ml, Natural, 100 mm, 16 mm, Yes, Natural
Catalog # MEGR122121
Supplier:   MEGRO
Screw Cap Tubes
Catalog # MEGR122121
Supplier:  MEGRO
Screw Cap Tubes

Screwcap tubes with fitted cap, 13 ml, Natural, 100 mm, 16 mm, Yes, Natural

Price
140,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

For secure transport and storage of samples.

  • Made of selected, biologically inert polypropylene
  • Reliable sealing
  • Polyethylene screw cap
  • Not autoclavable
Specifications
  • Cap included:
    Yes
  • Tube ext.Ø:
    16 mm
  • Capacity:
    13 ml
  • Colour:
    Natural
  • Description:
    Screwcap tubes with fitted cap
  • Length:
    100 mm
  • Seq:
    02
  • Cap colour:
    Natural
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.