NMR sample tubes, Select series
178 mm, 13 µm, ±5 µm, 500 MHz
Catalog # GLPRS-5-500-JY-7
Supplier: GLASS PRECISION ENGINEERING
Jump to:
Product Details & Documents
For ceramic turbines.
Specifications
- Camber:13 µm
- Concentricity:±5 µm
- Frequency:500 MHz
- Length:178 mm
- Seq:05



