Order Entry
Germany
Orders LinkContactUsLinkComponent
Stainless Steel Solid Modular Shelving Unit

Stainless Steel Solid Modular Shelving Unit

Stainless steel modular shelving, solid self, Stainless steel, 1000×400×1800 mm
Catalog # TEKMSHSH-MSSO10X40
Supplier:   TEKNOMEK
Stainless Steel Solid Modular Shelving Unit
Catalog # TEKMSHSH-MSSO10X40
Supplier:  TEKNOMEK
Stainless Steel Solid Modular Shelving Unit

Stainless steel modular shelving, solid self, Stainless steel, 1000×400×1800 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Our stainless steel modular shelving units with solid shelves are super hygienic, ingress-free and designed from 304 grade stainless steel.

  • 600 kg payload per unit
  • Adjustable feet on static versions
  • Units over 1500 mm feature 3 uprights (1 in the centre)

Support points every 50 mm make the shelving positions very flexible. You can even build a corner unit using hooks (2 per shelf), without any uprights needed.

Each shelving unit is supplied with four shelves but each unit can hold up to 12 shelves, ensuring that you will find a unit suitable for your storage needs. Additional tiers and lengths available.

Individual shelf loading - under 1000 mm width: 150 kg
Individual shelf loading - over 1000 mm width: 100 kg

The modular shelving units come as static or mobile. The mobile castors are stainless steel as standard. The static version comes with adjustable feet for ultimate balance and stability.

Specifications
  • Description:
    Stainless steel modular shelving, solid self
  • Material:
    Stainless steel
  • Seq:
    02
  • W×D×H:
    1000×400×1800 mm