Compact Microscopy Computer Workstations, HP Z2 G9
Microscopy compact workstation HP Z2 G9 (O) otherwise know as HP Z2 tower workstation is designed with intel W680 processor. It features with four memory expansion slots (DDR5-RAM modules, 4400 MHz). This workstation comes with USB mouse rescue kit. This unit is designed to accomodates power supply of 700 W, wide-ranging with country specific plug.
- Memory: max.128 GB RAM
- Graphics card: Intel UHD graphics 770
- Display port: 1,4 (max.3840×2160 Pixel)
- SSD: 1×512 GB M.2 NVMe
- Network controller: 1×GbE LAN interface (RJ 45)
Made with hard disk size of 1×8 TB SATA 7200 rpm. Consist of multiple USB ports such as 4×type A superspeed USB 10 Gbps (front), 2×type A superspeed USB 10 Gbps, 1×type A superspeed USB 5 Gbps and 3×Hi-speed USB 480 Mbps (rear).
Monitor is designed with features such as visible diagonal: 680 mm, maximum resolution: 2560×1440 pixel at 60 Hz, brightness: 350 nits, bontrast: 1000:1, viewing angle: both horizontal and vertical as 178°, tilt: −5° to +20°, swivel: −45° to +45°, pivot rotation: −90° to +90°, Operating voltage: 100 to 240 V, country-specific power cable.
: CSA, UL, FCC, CCC, KCC certified.
- Description:Graphics card NVIDIA T1000 8 GB mDP (O) professional graphics card, 8 GB GDDR6 memory - PCI Express 3.0 Interface x16 with hardware acceleration of DirectX 12,07, OpenGL 4,68 and CUDA
- Seq:06



