Order Entry
Germany
Orders LinkContactUsLinkComponent
Compact Microscopy Computer Workstations, HP Z2 G9

Compact Microscopy Computer Workstations, HP Z2 G9

Hard disk drive 8 TB 7200 RPM SATA (additional), maximum count per workstation: 1
Catalog # ZEIS4103238000000
Supplier:   ZEISS
Compact Microscopy Computer Workstations, HP Z2 G9
Catalog # ZEIS4103238000000
Supplier:  ZEISS
Compact Microscopy Computer Workstations, HP Z2 G9

Hard disk drive 8 TB 7200 RPM SATA (additional), maximum count per workstation: 1

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Microscopy compact workstation HP Z2 G9 (O) otherwise know as HP Z2 tower workstation is designed with intel W680 processor. It features with four memory expansion slots (DDR5-RAM modules, 4400 MHz). This workstation comes with USB mouse rescue kit. This unit is designed to accomodates power supply of 700 W, wide-ranging with country specific plug.

  • Memory: max.128 GB RAM
  • Graphics card: Intel UHD graphics 770
  • Display port: 1,4 (max.3840×2160 Pixel)
  • SSD: 1×512 GB M.2 NVMe
  • Network controller: 1×GbE LAN interface (RJ 45)

Made with hard disk size of 1×8 TB SATA 7200 rpm. Consist of multiple USB ports such as 4×type A superspeed USB 10 Gbps (front), 2×type A superspeed USB 10 Gbps, 1×type A superspeed USB 5 Gbps and 3×Hi-speed USB 480 Mbps (rear).

Monitor is designed with features such as visible diagonal: 680 mm, maximum resolution: 2560×1440 pixel at 60 Hz, brightness: 350 nits, bontrast: 1000:1, viewing angle: both horizontal and vertical as 178°, tilt: −5° to +20°, swivel: −45° to +45°, pivot rotation: −90° to +90°, Operating voltage: 100 to 240 V, country-specific power cable.

Certifications: CSA, UL, FCC, CCC, KCC certified.

Specifications
  • Description:
    Hard disk drive 8 TB 7200 RPM SATA (additional), maximum count per workstation: 1
  • Seq:
    05