Cerex® TRACE-B SPE Columns
Column Cerex TRACE-B, 15 µm, 3 ml, 35 mg
Catalog # TCAT711-335C
Supplier: Tecan
Jump to:
Product Details & Documents
Strong cationic exchange chemistry ideal for aggressive cleanup of basic target compounds.
- Ion-exchange
- Liquid handler compatible
A 15 µm polymer micro particulate with strong cationic exchange chemistry providing large contact zone for sorbent analyte interaction resulting in a fast and uniform sample prep. Ideal for basic target compounds. Formulated for pain panel/FNT.
Specifications
- Particle Size:15 µm
- Capacity:3 ml
- Description:Column Cerex TRACE-B
- Seq:03
- Bed weight:35 mg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



