Order Entry
Germany
Orders LinkContactUsLinkComponent
Cerex® TRACE-B SPE Columns

Cerex® TRACE-B SPE Columns

Column Cerex TRACE-B, 15 µm, 1 ml, 20 mg
Catalog # TCAT711-0201R
Supplier:   Tecan
Cerex® TRACE-B SPE Columns
Catalog # TCAT711-0201R
Supplier:  Tecan
Cerex® TRACE-B SPE Columns

Column Cerex TRACE-B, 15 µm, 1 ml, 20 mg

Price
Inquire For Price
Log in for availability
1 * 96 ST
Product Details & Documents

Strong cationic exchange chemistry ideal for aggressive cleanup of basic target compounds.

  • Ion-exchange
  • Liquid handler compatible

A 15 µm polymer micro particulate with strong cationic exchange chemistry providing large contact zone for sorbent analyte interaction resulting in a fast and uniform sample prep. Ideal for basic target compounds. Formulated for pain panel/FNT.

Specifications
  • Particle Size:
    15 µm
  • Capacity:
    1 ml
  • Description:
    Column Cerex TRACE-B
  • Seq:
    02
  • Bed weight:
    20 mg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.