Masterflex® Fitting, Sanitary 90° Elbow, 1 , Polypropylene EA 1 * 1 items
MFLX40618-90
These compliant, biocompatible fittings provide assurance, integrity, and cost-effective solutions.
- Engineered to meet the needs of bioprocess workflows, single-use elbows uphold the highest standards of compliance to meet critical needs
- Created for flawless sterility, sanitary elbows can undergo gamma irradiation and autoclaving, ensuring decontamination in all processes
- Constructed from USP Class VI materials, sanitary elbows prioritise biocompatibility and safety, guaranteeing their suitability for sensitive bioprocess applications
- Designed for easy integration, single-use elbows are engineered to allow for reliable connections and consistent performance
Sanitary single-use elbows are engineered and manufactured from gamma irradiatable and autoclavable Polypropylene and PVDF USP Class VI materials. These fittings offer an uncompromising commitment to sterilisation. Manufactured within an ISO Class 7 cleanroom, these sanitary elbows provide the highest level of biocompatibility and safety, ensuring seamless integration into critical processes within the biopharmaceutical industry.
- Connection Type:Sanitary
- Sanitary clamp size (Port 1):1"
- Description:Fitting, Sanitary 90° Elbow, 1", Polypropylene; EA
- Seq:02
- Environmentally Preferable:
- Sterilisation:Gamma, Autoclave
- Pk:1
- Fitting material:Polypropylene