Order Entry
Germany
Orders LinkContactUsLinkComponent
APC 2 FLASH Multirisk Labcoats

APC 2 FLASH Multirisk Labcoats

Multirisk, Grey, 4XL, Regular
Catalog # ALSW1030929-4XL
Supplier:   ALSICO
APC 2 FLASH Multirisk Labcoats
Catalog # ALSW1030929-4XL
Supplier:  ALSICO
APC 2 FLASH Multirisk Labcoats
APC 2 FLASH Multirisk Labcoats

Multirisk, Grey, 4XL, Regular

Price
281,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Multirisk labcoat especially designed for APC 2.

  • ATPV value: 26,6 cal/cm²
  • ELIM value: 21 cal/cm²
  • Modern fit
  • Upright, rounded collar
  • Centre front closure with hidden press studs, ECO design
  • Inside zipped pocket
  • 2 large side pockets with flap and hidden press studs
  • Long sleeves with sleeve cuffs and elastic
  • Piping in accent colour

Industrial launderable.

 : Oeko-Tex® standard 100; EN 1149-5 2018; IEC 61482 - 2: 2018 - APC2; EN ISO 11612:2015 (A1, B1, C1, D0, E0, F1); EN 11611:2015 - Class 2 A1; EN 13034 +A1.

Specifications
  • Clothing Size:
    4XL
  • Garment fit:
    Regular
  • Type:
    Multirisk
  • Colour:
    Grey
  • Seq:
    07
  • Cat. No.:
    ALSW1030929-4XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Flame-retardant|Anti-static
  • Garment application:
    Chemical protection|Fire protection|Welding|Industrial|Mechanical protection
  • Gender:
    For men
  • Closure type:
    Press studs / snaps
  • Fabric:
    Outer fabric: 54% modacrylic/44% cotton/2% antistatic
    Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon
  • Weight:
    480 g/m²