Order Entry
Germany
Orders LinkContactUsLinkComponent
 

NAPOLI Baseball Jackets

Stretch, Beige/brown, XS, Regular
Catalog # ALSW1038708-XS
Supplier:   ALSICO
NAPOLI Baseball Jackets
Catalog # ALSW1038708-XS
Supplier:  ALSICO
NAPOLI Baseball Jackets
NAPOLI Baseball Jackets

Stretch, Beige/brown, XS, Regular

Price
57,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Cool baseball jacket offers a professional look without compromising comfort. The fabric is powered by Alsiflex technology, which provides a unique combination of stretch, sustainability, and performance.

  • Closure in front with zipper
  • Collar, cuffs, and waistband in recycled rib fabric
  • 2 large side pockets with hidden press button
  • Pen pocket on the left sleeve

Industrial launderable.

 : Oeko-Tex® standard 100.

Specifications
  • Clothing Size:
    XS
  • Garment fit:
    Regular
  • Type:
    Stretch
  • Colour:
    Beige/brown
  • Seq:
    41
  • Cat. No.:
    ALSW1038708-XS
  • Sleeve or leg length:
    Long
  • Garment application:
    Industrial|Mechanical protection
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    Alsiflex (79% polyester, 21% cotton)
  • Weight:
    265 g/m²