Order Entry
Germany
Orders LinkContactUsLinkComponent
NAPOLI Baseball Jackets

NAPOLI Baseball Jackets

Stretch, Blue, S, Regular
Catalog # ALSW1036813-S
Supplier:   ALSICO
NAPOLI Baseball Jackets
Catalog # ALSW1036813-S
Supplier:  ALSICO
NAPOLI Baseball Jackets
NAPOLI Baseball Jackets

Stretch, Blue, S, Regular

Price
57,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Cool baseball jacket offers a professional look without compromising comfort. The fabric is powered by Alsiflex technology, which provides a unique combination of stretch, sustainability, and performance.

  • Closure in front with zipper
  • Collar, cuffs, and waistband in recycled rib fabric
  • 2 large side pockets with hidden press button
  • Pen pocket on the left sleeve

Industrial launderable.

Certifications: Oeko-Tex® standard 100.

Documents

Specifications
  • Clothing Size:
    S
  • Garment fit:
    Regular
  • Type:
    Stretch
  • Colour:
    Blue
  • Seq:
    10
  • Cat. No.:
    ALSW1036813-S
  • Sleeve or leg length:
    Long
  • Garment application:
    Industrial|Mechanical protection
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    Alsiflex (79% polyester, 21% cotton)
  • Weight:
    265 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.