(3R)-2-[(11S)-7,8-difluoro-6,11-dihydrobenzo[c][1]benzothiepin-11-yl]-11-hydroxy-5-oxa-1,2,8-triazatricyclo[8.4.0.0 ⁸]tetradeca-10,1 3-diene-9,12-dione 1 * 1 g
Catalog # PHBLPBWL162-1G
Supplier: Pharmablock (USA)
(3R)-2-[(11S)-7,8-difluoro-6,11-dihydrobenzo[c][1]benzothiepin-11-yl]-11-hydroxy-5-oxa-1,2,8-triazatricyclo[8.4.0.0 ⁸]tetradeca-10,1 3-diene-9,12-dione 1 * 1 g
Catalog # PHBLPBWL162-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
Dibutyl ether anhydrous, 99.3 % 1 * 2 L
Supplier: Merck
ACETONITRILE EMPLURA® 1 * 4 L
Supplier: Merck
Pyridine ≥99.0% ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
tert-Butyl methyl ether, extra dry over Molecular Sieve 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
N,N-Dimethylformamide ≥99.8% (by GC), Puriss. p.a. ACS, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
1,2-Dichlorobenzene 99+% for HPLC
Supplier: Thermo Fisher Scientific
KUPFERSULFAT 10 % WÄSSRIG 1 * 500 mL
Supplier: MARKET SOURCE PART PROCESS
N,N-Dimethylformamide 99+%, extra pure
Supplier: Thermo Fisher Scientific
Chloroform 99.0-99.4% (by GC) stabilised, Puriss. p.a. ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Dichloromethane 99.8% stabilised for HPLC
Supplier: Thermo Fisher Scientific
Ethanolamine, Sigma-Aldrich®
Supplier: Merck
Tetrahydrofuran 99.8% unstabilised for HPLC
Supplier: Thermo Fisher Scientific
Chloroform 99+% stabilised, extra pure
Supplier: Thermo Fisher Scientific
n-Heptane ∼ 99% (n-heptane) for HPLC
Supplier: Thermo Fisher Scientific
N,N-Dimethylformamide ≥99.8% ACS for spectroscopy
Supplier: Thermo Fisher Scientific
Acetone ≥99.5% (by GC), liquid USP, BP, Ph. Eur., pure
Supplier: PanReac AppliChem
Ethanol absolute ≥99.5%, TechniSolv®, pure
Supplier: VWR Chemicals