IPA 30% w/v (Isopropanol in Water) Cleaning Solution 1 * 5 L
REGEIP305
: REAGECON
Frequently Bought Together
Benzoic acid methyl ester
: Merck
n-Heptane, extra pure
: Bernd Kraft
N,N-Dimethylacetamide ≥99%
: Thermo Fisher Scientific
Cesium fluoride 99.9%, extra pure
: Thermo Fisher Scientific
n-Hexane 95+%, extra pure
: Thermo Fisher Scientific
N,N-Dimethylacetamide 99%, pure
: Thermo Fisher Scientific
4,4'-Bis(dimethylamino)diphenylmethane 98%
: Thermo Fisher Scientific
Water for LC-MS 1 * 2,5 L
: PanReac AppliChem
Toluene, anhydrous ≥99.8%, over molecular sieves
: Thermo Fisher Scientific