Shelving units
4 perforated shelves, on leveller legs, Stainless steel 304, 1500×400×1900 mm
Catalog # PALBSU-1540-4-P
Supplier: Palbam
Jump to:
Product Details & Documents
High-quality cleanroom shelving units on leveller legs with height adjustable feet or on white nylon 130 mm (5") cleanroom casters.
- Shelf options: Solid or perforated
- Shelves are removable or height adjustable every 200 mm (8")
- 4 shelves per unit (extra shelves can be ordered separately)
Stainless steel 304, electropolished.
Documents
Palbam Class - Catalog 2018
Product Literature
Specifications
- Description:4 perforated shelves, on leveller legs
- Material:Stainless steel 304
- Seq:22
- W×D×H:1500×400×1900 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



