Order Entry
Germany
Orders LinkContactUsLinkComponent
Depth stop for samplers

Depth stop for samplers

Stainless steel, 25 mm
Catalog # BURK5317-0015
Supplier:   BURKLE
Depth stop for samplers
Catalog # BURK5317-0015
Supplier:  BURKLE
Depth stop for samplers
Depth stop for samplers

Stainless steel, 25 mm

Price
171,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

To make a sampling procedure reproducible, it should always be carried out under the same conditions. For this purpose, the depth stop for samplers is a helpful accessory.

  • Enables standardised and thus reproducible sampling
  • Very good clamping effect due to C-clamping screw
  • Available for Ø 25/50mm, suitable for many sampler lance

The depth stop can be clamped to any height of the sampler by means of a C-clamping screw. This ensures that the sampler penetrates to the same desired depth each time it is pierced. The penetration depth is thus fixed and can be precisely recorded, e.g. in a test report or sampling instructions. In addition, the depth stop can prevent accidental puncturing during sampling.

The depth stop for samplers is useful in all areas where the sampling parameters must be precisely determined and defined, e.g. in the outgoing and incoming goods inspection of bulk materials that can segregate.

Simply attach the depth stop for samplers to a sampling tube with Ø 25 or 50 mm and tighten with an Allen key (5 mm).

Specifications
  • Ø:
    25 mm
  • Material:
    Stainless steel
  • Seq:
    01