Pipette tips
Extended length, 0,5 - 200 µl, +, 77,5 mm, Yellow, 10 racks, 96 each
Catalog # BHITLH-X780201
Supplier: Sartorius
Jump to:
Product Details & Documents
These pipette tips are suitable for many pipettes on the market.
- Natural colour, premium grade PP, autoclavable
- Excellent seal design for accurate, leak-tight sealing
- Produced and packed in a dust-free environment under strictly maintained conditions
Ordering information: Available in bulk packaging, in autoclavable racks and in refills.
Caution: Article 613-4153 (BHIT780310) is designed for use with the Midi Plus Pipette Controller only.
Documents
Specifications
- Colour code:Yellow
- Packed:10 racks, 96 each
- Sterile:+
- Volume:0,5 - 200 µl
- Length:77,5 mm
- Tip style:Extended length



