Order Entry
Germany
Orders LinkContactUsLinkComponent
Safety Containers

Safety Containers

Safety containers 175×175×245 mm, 310 g, 4 L
Catalog # DELT232821
Supplier:   DELTALAB
Safety Containers
Catalog # DELT232821
Supplier:  DELTALAB
Safety Containers

Safety containers 175×175×245 mm, 310 g, 4 L

Price
14,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made from recycled plastic. Suitable for a specific purpose and adapted to the demands of all types of healthcare and technical departments like treatment rooms and labs and technical facilities. One-handed disconnection. Strong handle for transporting.

  • Puncture resistant
  • Autoclavable at 121 °C

Design that aims to reduce sharps injuries by bringing boxes as close as possible to the point of care in trays designed with multiple depressions. Sharps are disposed of safely at the 'point of use', eliminating many risks of injury.

Certifications: Meets ISO 23907-1:2019, ISO 14001, ISO 16103, TRBA 250, NF X 30-507, and ADR UN 3291. Directive 94/62/CE, Directive 2019/904 and Regulation EU 2010/32. Recycled plastics materials meets ISO 16103:2005.

Documents

Specifications
  • Capacity:
    4 L
  • Description:
    Safety containers 175×175×245 mm, 310 g
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.