Order Entry
Germany
Orders LinkContactUsLinkComponent
Coil cord with 10 mm socket

Coil cord with 10 mm socket

Coiled Cord, 10 mm socket / 10 mm socket, Black, 2 m
Catalog # 115-3041
Supplier:   DESCO
Coil cord with 10 mm socket
Catalog # 115-3041
Supplier:  DESCO
Coil cord with 10 mm socket

Coiled Cord, 10 mm socket / 10 mm socket, Black, 2 m

Price
11,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Coil cord with 2,5 mm polyurethane insulation, conductor is high strength 7-end duplex tinsel for strength and flexibility.

  • 1 megohm resistor built in each socket (unless otherwise specified)
  • Dielectric strength: cords withstand 1250 volts DC for at least one minute
  • Colours: black or yellow
Specifications
  • Colour:
    Black
  • Description:
    Coiled Cord, 10 mm socket / 10 mm socket
  • Length:
    2 m
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.