Order Entry
Germany
ContactUsLinkComponent
CPC® Quick-Disconnect Fitting, Hosebarb Insert, Polysulfone, Straight-Through, 1/2" ID, MPX22839M; 250/PK
CPC® Quick-Disconnect Fitting, Hosebarb Insert, Polysulfone, Straight-Through, 1/2" ID, MPX22839M; 250/PK
Catalog # MFLX31311-73BLK
undefined
CPC® Quick-Disconnect Fitting, Hosebarb Insert, Polysulfone, Straight-Through, 1/2" ID, MPX22839M; 250/PK
Catalog # MFLX31311-73BLK

About this item

Fittings connect in a snap.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • Acetal and ABS fittings are ideal for use with corrosive fluids
  • Polycarbonate and polysulfone materials meet USP Class VI requirements

These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body.

A complete coupler requires a fitting body and an insert (order separately).

  • Barb size/tubing int.Ø (port 1):
    ½"
  • Connection Type:
    Quick-Disconnect to Barb
  • Flow pattern:
    Straight
  • Type:
    Open
  • Max. temperature:
    148 °C (300 °F)
  • Description:
    Quick-Disconnect Fitting, Hosebarb Insert, Polysulfone, Straight-Through, ¹/₂" ID, MPX22839M; 250/PK
  • Seq:
    15
  • Environmentally Preferable:
  • Min. temperature:
    –40 °C (–40 °F)
  • Sterilisation:
    Autoclave or gamma
  • Max. operating pressure:
    60 psi
  • Warranty:
    1 year
  • Pk:
    250
  • Fitting material:
    Polysulfone
  • Quick-disconnect flow size:
    ½"
  • Supplier No.:
    MPX22839M (250PK)