Order Entry
Germany
ContactUsLinkComponent
 
CPC® Twin Tube™ Multi-Tube Connector, Two-Line, Coupling Insert, Acetal, Straight-Through, 1/8" ID Hosebarb, PTC22020; 25/PK
  MFLX31050-05BLK
undefined
CPC® Twin Tube™ Multi-Tube Connector, Two-Line, Coupling Insert, Acetal, Straight-Through, 1/8" ID Hosebarb, PTC22020; 25/PK
  MFLX31050-05BLK

 

Save time - with one coupling you can connect two, six, or ten lines.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • One easy-to-use quick disconnect for multiple tubing lines
  • Multiline couplings offer quick transfers and minimize down time

These CPC® multi-tube connectors simplify the manual steps in your process for quick transfers and minimise your down time. These couplings make it easy to handle multiple tubing lines in your process that require connection and reconnection. They can disconnect multiple lines with the push of a button. Choose from the Twin Tube™, Sixtube™, and Tentube™ series couplings, providing two, six, or ten lines respectively.

The Twin Tube™ coupling provides one easy-to-use quick disconnect for two separate fluid lines. These non-valved couplings maintain two individual flow paths in one connection.

The Sixtube™ coupling provides one easy-to-use quick disconnect for up to six separate fluid lines. These are available with valves on either side for maximum design flexibility.

The Tentube™ coupling provides one easy-to-use quick disconnect for up to ten separate fluid lines. The These are available with valves on the body side in panel mount or in-line configurations for maximum design flexibility.

  • Barb size/tubing int.Ø (port 1):
    ⅛"
  • Connection Type:
    Quick-Disconnect to Barb
  • Flow pattern:
    Straight
  • Max. temperature:
    82 °C (180 °F)
  • Seal material:
    Buna-N
  • Description:
    Twin Tube™ Multi-Tube Connector, Two-Line, Coupling Insert, Acetal, Straight-Through, ¹/₈" ID Hosebarb, PTC22020; 25/PK
  • Seq:
    3
  • Environmentally Preferable:
  • Min. temperature:
    –40 °C (–40 °F)
  • Max. operating pressure:
    120 psi
  • Warranty:
    1 year
  • Pk:
    25
  • Fitting material:
    Acetal
  • Supplier No.:
    PTC22020 (25PK)