Cleanroom boot covers, CleanMax®
Product Details & Documents
Clean manufactured disposable boot covers are individually packaged in pairs and folded to promote easier gowning with less excursions.
- Clean manufactured in silicone-free environment
- 19" high
- Non-skid PVC sole
- Individually bagged in pairs
- Latex-free
- Tunnelled elastic top
CleanMax® cleanroom garments provide comfort, quality, and protection.
All these apparel provides chemical penetration resistance to oils, bleach, and 50% sodium hydroxide. CleanMax® apparel is also resistant to blood and body fluid penetration, viral penetration, and blood borne pathogens.
CleanMax® garments feature bound seams, which are precisely sewn with an additional outer binding. This increases seam strength and provides a better barrier from particulates than simple serged seams. The tunnelled elastic is completely covered by the garment material so that the elastic is not exposed to the work environment.
Certifications: Compatible for ISO Class 5 – 8 Cleanrooms and all controlled environments.
Specifications
- Shoe size:L/X
- Colour:White
- Description:Clean manufactured boot cover
- Seq:02
- Cat. No.:114-9546
- Garment application:Cleanroom
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



